Apply to be a TradeMaster!
Main product image of 2" NPT 3-Way Mixing Valve (41 Cv)
Magnifying glass
Hover image to zoom
2" NPT 3-Way Mixing Valve (41 Cv)
Magnifying glass
Hover image to zoom
$504.64 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
2"
Product Highlight: Flow Capacity (Cv)
41 Cv
Product Highlight: Max Temp (F)
281°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Body Pattern
3-Way

Description

–
VB-7313 series three-way mixing valves control hot or chilled water in heating or air conditioning systems. These valves must be piped with two inlets ("A" and "B" ports) and one outlet ("AB" port). They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Specs

–
Flow Capacity (Cv):

41

Size:

2"

Connection Type:

Threaded

Body Pattern:

3-Way

Valve Action:

Stem up to close

Flow type:

Equal Percentage

Application:

Point of Source

Max Temp (F):

281°F

Min Temp (F):

20°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes, I will buy this product again.

Very happy with speed of shipment and part was in perfect condition upon delivery. The age of my building requires me to get creative with repairs on outdated or obsolete equip. Supplyhouse.com is always so helpful locating and shipping the parts I need to keep these "dinosaurs" running.
Isaac
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I will buy this product again.

I use this part on hot water line. After I put this valve in, I have no problem with it.
jj
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I will buy this product again.

This valve was use on a hot water line. I had no problems after valve was install. It works like it suppose too.
bug
Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" NPT Mixing Valve by Barber Colman

Used with Barbera Colemen controller Exact replacement for the 15 year old one price was cheaper than the Rebuild Kit
rsucho
Hartland, MI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy