Apply to be a TradeMaster!
Main product image of 5/8" O.D Flare 3-Way Diverting Valve Body (2.2 cv)
Magnifying glass
Hover image to zoom

5/8" O.D Flare 3-Way Diverting Valve Body (2.2 cv)

SKU:
VB-7332-0-4-3
Rating:
(0)
Q&A:
(0)
5/8" O.D Flare 3-Way Diverting Valve Body (2.2 cv)
Magnifying glass
Hover image to zoom
$448.47 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Flow Capacity (Cv)
2.2 Cv

Description

–
VB-7332 series three-way sequencing valves control hot or chilled water from 20 to 281°F (-7 to 138°C) in heating or air conditioning systems. With the stem in mid-stroke both inlet ports are closed, with the stem up there is flow "B" to "AB," and with the stem down there is flow "A" to "AB." These valves are used for proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • 250 psig pressure rating per ANSI Standards (B16.15-1985) for cast bronze bodies
  • Spring-loaded TFE packing
  • 5/8" O.D., 45° SAE flared end fittings

Specs

–
Size:

5/8"

Flow Capacity (Cv):

2.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy