Apply to be a TradeMaster!
2-1/2" Cast Iron Flanged Mixing Valve (80 cv)

2-1/2" Cast Iron Flanged Mixing Valve (80 cv)

SKU:
VB-8303-0-5-12
Rating:
(0)
Q&A:
(0)
2-1/2" Cast Iron Flanged Mixing Valve (80 cv)
$1,592.27 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Size
2-1/2"
Product Highlight: Flow Capacity (Cv)
80 Cv
Product Highlight: Max Temp (F)
281°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp
Product Highlight: Body Pattern
3-Way

Description

–
2-1/2" Cast Iron Flanged Mixing Valve (80 cv) or Diverting (95 cv)

Specs

–
Size:

2-1/2"

Connection Type:

Flanged x Flanged

Flow Capacity (Cv):

80

Application:

Point of Source

Min Temp (F):

20°F

Max Temp (F):

281°F

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy