This item is a 1" Normally Open Union Angle Valve, 3-6 PSI (14 cv) manufactured by Barber Colman.
| Flow Capacity (Cv): | 14 |
|---|---|
| Application: | Chilled or Hot Water and Steam |
| PSI Range: | 3-6 PSI |
| Body Pattern: | Angle |
| Size: | 1" |
| Position: | Normally Open |
| Action: | Stem Up Open |