Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Bard Parts
14.5" CCW Fan Blade with Slinger, 5151-047
Brand:
Bard
SKU:
5151-047
Rating:
(0)
Q&A:
(0)
Hover image to zoom
5151-047 has been discontinued
Discontinued April 17, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
14.5" CCW Fan Blade w/ Slinger, 5151-047BX
Brand:
Bard
SKU:
5151-047BX
(0)
Order by
6PM
, receive 2 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
CCW
14-1/2"
Description
–
5151-047 is is an official OEM 14.5" CCW Fan Blade with Slinger for Bard HVAC equipment.
Specs
–
Product Type:
Fan Blade
Rotation:
CCW
Size:
14-1/2"
Features:
Slinger
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Fan Motor (1/10 HP, 208-230V, 1075 RPM), 8101-007BX
SKU:
8101-007BX
Bard
×
Video