Apply to be a TradeMaster!
Main product image of 24" 5 Blade 1/2" Bore 28 deg CCW, 5151-060BX
Magnifying glass
Hover image to zoom

24" 5 Blade 1/2" Bore 28 deg CCW, 5151-060BX

Brand:
Bard
SKU:
5151-060BX
Rating:
(1)
Q&A:
(0)
24" 5 Blade 1/2" Bore 28 deg CCW, 5151-060BX
Magnifying glass
Hover image to zoom
$186.29 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24"
Product Highlight: Rotation
CCW

Description

–
5151-060BX is is an official OEM 24" 5 Blade 1/2" Bore 28 deg CCW for Bard HVAC equipment.

Specs

–
Size:

24"

Bore:

1/2"

Rotation:

CCW

Number of Blades:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked

Unit was in good condition. Matched the specs that were listed. Had no problems installing it and getting my customer running.
Patrician1975
Dallas,TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy