Apply to be a TradeMaster!
Main product image of 9" x 7" CW Blower Wheel with 1/2" Bore, 5152-090BX
Magnifying glass
Hover image to zoom

9" x 7" CW Blower Wheel with 1/2" Bore, 5152-090BX

Brand:
Bard
SKU:
5152-090BX
Rating:
(1)
Q&A:
(0)
9" x 7" CW Blower Wheel with 1/2" Bore, 5152-090BX
Magnifying glass
Hover image to zoom
$101.56 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
9" Diameter
Product Highlight: Width (Inches)
7" Width
Product Highlight: Rotation
CW

Description

–
5152-090BX is is an official OEM 9" x 7" CW Blower Wheel with 1/2" Bore for Bard HVAC equipment.

Specs

–
Product Type:

Wheel

Diameter (Inches):

9"

Width (Inches):

7"

Rotation:

CW

Bore:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

9" x 7" CCW Blower Wheel with 1/2" Bore, 5152-091BX
SKU: 5152-091BX
Bard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The product was perfectly made; Wrong Size for Our Needs

Through no fault of Supply House, this product was not the right size for our purpose. The product was perfectly made and had no damage due to extreme care in packing :-)
PA Customer
PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy