Apply to be a TradeMaster!
265V 1-Phase R-22 25,000 BTU Compress, 8000-897

265V 1-Phase R-22 25,000 BTU Compress, 8000-897

Brand:
Bard
SKU:
8000-897
Rating:
(0)
Q&A:
(0)
265V 1-Phase R-22 25,000 BTU Compress, 8000-897
$2,213.17 each
Backorder
Backorder
Get it Wed, Nov 25 - Tue, Dec 29

Lift Gate

–
This product weighs 53 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22
Product Highlight: Voltage
265v
Product Highlight: Capacity (BTU)
25000 BTU Capacity

Description

–
8000-897 is an original 265V 1-Phase R-22 25,000 BTU Compress manufactured by Bard HVAC.

Specs

–
Refrigerant Type:

R-22

Phase:

1

Voltage:

265v

Capacity (BTU):

25000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy