Apply to be a TradeMaster!
Main product image of CW Motor (1/8 HP, 208-230V, 1650 RPM), 8101-009BX
Magnifying glass
Hover image to zoom

CW Motor (1/8 HP, 208-230V, 1650 RPM), 8101-009BX

Brand:
Bard
SKU:
8101-009BX
Rating:
(1)
Q&A:
(0)
CW Motor (1/8 HP, 208-230V, 1650 RPM), 8101-009BX
Magnifying glass
Hover image to zoom
$320.51 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1650 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/8 HP

Description

–
8101-009BX is is an official OEM CW Motor (1/8 HP, 208-230V, 1650 RPM) for Bard HVAC equipment.

Specs

–
Product Type:

Motor

Voltage:

208/230V

Rotation:

CW

RPM:

1650

Horse Power:

1/8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, service and experience once again

Perfect replacement motor. Quick and easy website. Hassle free delivery.
HVAC blower motor
Farmington, NM
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy