Apply to be a TradeMaster!
Main product image of PSC CW Motor (1/5 HP, 230V, 1090 RPM), 8103-028BX
Magnifying glass
Hover image to zoom

PSC CW Motor (1/5 HP, 230V, 1090 RPM), 8103-028BX

Brand:
Bard
SKU:
8103-028BX
Rating:
(0)
Q&A:
(0)
PSC CW Motor (1/5 HP, 230V, 1090 RPM), 8103-028BX
Magnifying glass
Hover image to zoom
$261.15 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1090 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/5 HP

Description

–
8103-028BX is is an official OEM PSC CW Motor (1/5 HP, 230V, 1090 RPM) for Bard HVAC equipment.

Specs

–
Product Type:

Motor

Voltage:

208/230V

Horse Power:

1/5

RPM:

1090

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy