Apply to be a TradeMaster!
Main product image of 460V, 1 PH, 1/3 HP, 1100 RPM Motor, 8105-033BX
Magnifying glass
Hover image to zoom

460V, 1 PH, 1/3 HP, 1100 RPM Motor, 8105-033BX

Brand:
Bard
SKU:
8105-033BX
Rating:
(0)
Q&A:
(0)
460V, 1 PH, 1/3 HP, 1100 RPM Motor, 8105-033BX
Magnifying glass
Hover image to zoom
$318.87 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/3 HP

Description

–
8105-033BX is is an official OEM 460V, 1 PH, 1/3 HP, 1100 RPM Motor for Bard HVAC equipment.

Specs

–
Rotation:

CW

Product Type:

Motor

Horse Power:

1/3

RPM:

1100

Voltage:

460v

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy