Apply to be a TradeMaster!
4 Speed CW Motor (115V, 1/2 HP), 8106-033BX

4 Speed CW Motor (115V, 1/2 HP), 8106-033BX

Brand:
Bard
SKU:
8106-033BX
Rating:
(1)
Q&A:
(0)
4 Speed CW Motor (115V, 1/2 HP), 8106-033BX
$371.86 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/2 HP

Description

–
8106-033BX is is an official OEM 4 Speed CW Motor (115V, 1/2 HP) for Bard HVAC equipment.

Specs

–
Product Type:

Motor

Speeds:

4

Voltage:

115V

Horse Power:

1/2

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will use these guys from now on

Fit perfectly. Fast shipping and got my furnace working like new. Awesome job guys. You don't see this much anymore but it's very appreciated
Brad
Hallstead pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy