Apply to be a TradeMaster!
DPDT 5A Relay (277V), 8201-048BX

DPDT 5A Relay (277V), 8201-048BX

Brand:
Bard
SKU:
8201-048BX
Rating:
(0)
Q&A:
(0)
DPDT 5A Relay (277V), 8201-048BX
$46.35 each
In Stock
In Stock
Get 7 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Amperage
5 Amps

Description

–
8201-048BX is is an official OEM DPDT 5A Relay (277V) for Bard HVAC equipment.

Specs

–
Product Type:

Relay

Relays:

DPDT

Amperage:

5

Voltage:

277v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy