Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Bard Parts
Compressor Control Module, 8201-171BX
Brand:
Bard
SKU:
8201-171BX
Rating:
(0)
Q&A:
(0)
Hover image to zoom
8201-171BX has been discontinued
Discontinued August 2, 2025
This product was discontinued by the manufacturer.
This item replaces:
S8201-164, 8201-148, S8201-169, S8201-148
Direct Replacement:
Compressor Control Module, 8201-176BX
Brand:
Bard
SKU:
8201-176BX
(4)
Order by
today
, receive 39 by
Friday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
8201-171BX is is an official OEM Compressor Control Module for Bard HVAC equipment.
Specs
–
Product Type:
Control Module
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
R-22 Low Ambient Fan Cycling Control, 4 Position, CMA-6
SKU:
CMA-6
Bard
3 Phase Line Monitor, 8201-174BX
SKU:
8201-174BX
Bard
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video