Apply to be a TradeMaster!
Main product image of Oval Run Capacitor (10MFD, 370V), 8552-005BX
Magnifying glass
Hover image to zoom

Oval Run Capacitor (10MFD, 370V), 8552-005BX

Brand:
Bard
SKU:
8552-005BX
Rating:
(1)
Q&A:
(0)
Oval Run Capacitor (10MFD, 370V), 8552-005BX
Magnifying glass
Hover image to zoom
$52.13 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
10 MFD

Description

–
8552-005BX is is an official OEM Oval Run Capacitor (10MFD, 370V) for Bard HVAC equipment.

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

if I need anything involving hvac motors I will buy again

I used the product for what it was intended for. The price was competitive with others selling this product. The price was better then most and the shipping was quick and free. I received the product within two days as promised. I would definitely, unequivocally buy from them again!
n/a
Shamokin, Pennsylvania house located
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy