Apply to be a TradeMaster!
Main product image of Advanced Solid State Dual Unit Lead/Lag Controller w/ No Alarm, MC4002
Magnifying glass
Hover image to zoom

Advanced Solid State Dual Unit Lead/Lag Controller w/ No Alarm, MC4002

Brand:
Bard
SKU:
MC4002
Rating:
(1)
Q&A:
(0)
Advanced Solid State Dual Unit Lead/Lag Controller w/ No Alarm, MC4002
Magnifying glass
Hover image to zoom
$602.63 each
In Stock
In Stock
Get 5 Tomorrow, Aug 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The MC4002 has 2 stages of cooling control available for each connected air conditioner. It is designed for systems with or without economizers and for systems with 2-stage or dual compressors. The 2nd stage available for each air conditioner permits complete and proper control when economizers are installed or when 2-stage or dual compressors are utilized. With the addition of a simple 2 wire humidity controller as an input signal, it can provide electric reheat dehumidification circuit. The controller can also be configured for use with heat pumps. (NOTE: The electric reheat dehumidification feature is not available when configured for heat pumps).

The MC4002, either in basic form or when equipped with optional alarm relay boards, is a fully functional controller with unique configurable capability. The MC4002 can be ordered as a basic controller only or factory equipped with one of two variations of alarm boards with varying amounts of alarm capabilities to fit the user’s requirements. Ethernet communication option is also available.

If only the base controller is initially installed, it can be easily upgraded by simple snap-in of the alarm relay board and plug-in of the communication cable to the main controller board. Form C dry contact alarm relays are used, offering both NO and NC switching to meet the user’s specific alarm protocol, providing complete flexibility to meet any user’s requirements. All alarm actuations are individually indicated on the controller front panel, along with indication for active stages of cooling or heating, and which unit is currently “lead”. A digital display indicates building temperature and is also used for all of the programming functions.

Specs

Product Type:

Controller

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes a good product

Everything worked out good!
Tommy
Louisiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy