Apply to be a TradeMaster!
Main product image of CW Motor (230V, 1075 RPM, 1/2 HP), S8106-046
Magnifying glass
Hover image to zoom

CW Motor (230V, 1075 RPM, 1/2 HP), S8106-046

Brand:
Bard
SKU:
S8106-046
Rating:
(3)
Q&A:
(0)
CW Motor (230V, 1075 RPM, 1/2 HP), S8106-046
Magnifying glass
Hover image to zoom
S8106-046 has been discontinued
Discontinued April 9, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
CW Motor (208-230V, 1050 RPM, 3/4 HP), 8106-046BX
Brand:
Bard
SKU:8106-046BX
(1)
Order by today, receive 6 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/2 HP

Description

–
CW Motor (230V, 1075 RPM, 1/2 HP)

This part includes 8552-091, 15mfd/370v Capacitor and 8106-046 Motor.

Specs

–
Product Type:

Motor

Horse Power:

1/2

RPM:

1075

Voltage:

230V

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

CW Motor (230/208V, 1/6 HP, 1085 RPM), 8102-016BX
SKU: 8102-016BX
Bard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would definitely buy this again!

Exactly as described, worked perfectly! Also arrived quickly and as always a great experience with SupplyHouse.com.
JC
South Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In Stock, Fairly Priced

With the long lead time on all parts, especially Bard parts, I decided to take a shot in the dark and give Supplyhouse.com a look. What do ya know! Had it in 2 days. Using these guys more and more.
Rich M
Kenner, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bard wall unit motor purchase

The motor was the exact match. Motor was installed in unit and worked great. I order all kinds of tools and parts from SupplyHouse.com and I always receive great service.
JC
Cincinnati Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?