Apply to be a TradeMaster!
Main product image of Cage Unit for Model 712, 723A, 724AH, 764A, 119T Warren Webster Traps
Magnifying glass
Hover image to zoom

Cage Unit for Model 712, 723A, 724AH, 764A, 119T Warren Webster Traps

SKU:
1764
Rating:
(0)
Q&A:
(0)
Cage Unit for Model 712, 723A, 724AH, 764A, 119T Warren Webster Traps
Magnifying glass
Hover image to zoom
$60.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel

Description

–
Barnes & Jones cage unit for Warren Webster 712HB and 119T traps. This cage unit requires a new cover when first installed. Cage units replace the existing thermostat and seat and are heavy duty thermostatic element and seating units surrounded by a protective stainless steel cage that are precisely calibrated to ensure solid opening and closing. They are held in place by a cage protrusion at the bottom of the unit that protrudes into the orifice of the trap. A high tension spring at the top of the unit will apply pressure to the cover, eliminating any movement. When the thermostatic element senses steam, it expands causing the ball plunger at the bottom of the element to close against its internal seat, thus keeping the steam contained until the steam cools to a liquid state. The element then senses the cooler liquid condensate and contracts, which raises the plunger from the seat and allows the condensate to drain.

Specs

–
Material:

Stainless Steel

Product Type:

Steam Trap