Apply to be a TradeMaster!
Main product image of Cage Unit for Model G Series Bishop, Babcock and Becker Traps
Magnifying glass
Hover image to zoom

Cage Unit for Model G Series Bishop, Babcock and Becker Traps

SKU:
2035
Rating:
(0)
Q&A:
(0)
Cage Unit for Model G Series Bishop, Babcock and Becker Traps
Magnifying glass
Hover image to zoom
$81.99 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel

Description

–
Barnes & Jones cage unit for Bishop, Babcock & Becker G series traps. Cage units replace the existing thermostat and seat and are heavy duty thermostatic element and seating units surrounded by a protective stainless steel cage that are precisely calibrated to ensure solid opening and closing. They are held in place by a cage protrusion at the bottom of the unit that protrudes into the orifice of the trap. A high tension spring at the top of the unit will apply pressure to the cover, eliminating any movement. When the thermostatic element senses steam, it expands causing the ball plunger at the bottom of the element to close against its internal seat, thus keeping the steam contained until the steam cools to a liquid state. The element then senses the cooler liquid condensate and contracts, which raises the plunger from the seat and allows the condensate to drain.

Specs

–
Size:

1/2"

Product Type:

Steam Trap

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy