Apply to be a TradeMaster!
Main product image of Universal Float and Thermostatic Faceplate Repair Kit (15 PSI)
Magnifying glass
Hover image to zoom

Universal Float and Thermostatic Faceplate Repair Kit (15 PSI)

SKU:
FT15
Rating:
(3)
Q&A:
(0)
Universal Float and Thermostatic Faceplate Repair Kit (15 PSI)
Magnifying glass
Hover image to zoom
$200.27 each
In Stock
In Stock
Get 45 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1"
Product Highlight: Material
Stainless Steel, Brass
Product Highlight: Max Pressure (PSI)
15 MAX PSI

Description

–
Barnes & Jones FT15 Universal Float and Thermostatic Faceplate Repair Kit. Repairs a wide range of industry standard F&T traps from Barnes & Jones, Sarco, Hoffman, Erwel, Watts, Watson-McDaniel, Nicholson and Tunstall. Contains new cast iron head unit with all components required to renew trap performance back to factory conditions. The FT15 faceplate is easy to install for trap bodies currently piped in. Includes new Cast Iron head, Stainless Steel Float mechanism, Machined Brass Seat, Barnes & Jones Factory-calibrated Thermostatic Air Vent and a new gasket.

Specifications
  • Fits 3/4" & 1" Float & Thermostatic 15 PSIG models: Barnes & Jones FT2015-3, FT2015-4 Hoffman FT015H-3 FT015H-4, Erwel FT15, Sarco FT-15, Watts WFT-15, Nicholson FTN-15, Watson McDaniel WFT-015-13 WFT-015-14. Tunstall TA-FT3-15 TA-FT4-15
  • Stainless steel valve plug
  • Brass seat
  • One piece Barnes & Jones Thermostatic Cage Unit-Factory calibrated

Specs

–
Type:

Faceplate

Product Type:

Repair Kit

Size:

3/4"

1"

Material:

Stainless Steel

Brass

Max Pressure (PSI):

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exact fit - excellent quality!

Replaced old par with this replacement and it fit perfectly - no problem!
Bob S.
Orange, Ct.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Steamtrap repair

This worked, much easier and cost effective to repair a steam- trap than to replace.
Mike Hunt
Princeton, N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't work as a replacement for Hoffman

Nothing more to say. Better to buy an entire Hoffman
JV
Bucks, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy