Apply to be a TradeMaster!
Main product image of 2" Float & Thermostatic Trap
Magnifying glass
Hover image to zoom
2" Float & Thermostatic Trap
Magnifying glass
Hover image to zoom
$1,013.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2" Connection
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The Barnes & Jones float and thermostatic (F&T) steam trap, model FT2015-8, features a 2" trap connection in a same side, H-pattern configuration. This pattern allows steam to enter from either side of the trap, and the condensate to discharge from either the opposite or the same side of the trap. This configuration also allows for more flexibility when piping in. 2000 Series F&T traps are continuous drainage and are designed for low, medium, and high pressure steam mains and come standard with stainless steel internal parts. The FT2015-8 is cast iron and has a 15 psi maximum operating pressure. This trap has a capacity for 11,445 pounds per hour. The traps are designed for service on heat exchange equipment where there is a need to vent air and non-condensable gases quickly. They are recommended for modulating pressures where widely varying loads are present and are a good choice for their ability to vent air at very low pressures, handle start up air loads, and operate against back pressure.

Specs

–
Connection Size:

2"

Product Type:

Float & Thermostatic Trap

Max Pressure (PSI):

15

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy