Apply to be a TradeMaster!
Main product image of 3/4" Straight-Through Float & Thermostatic Steam Trap (15 PSIG)
Magnifying glass
Hover image to zoom

3/4" Straight-Through Float & Thermostatic Steam Trap (15 PSIG)

SKU:
FTI2015-3
Rating:
(0)
Q&A:
(0)
3/4" Straight-Through Float & Thermostatic Steam Trap (15 PSIG)
Magnifying glass
Hover image to zoom
$306.00 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Cast Iron, Stainless Steel
Product Highlight: Max Pressure (PSI)
15 MAX PSI

Description

–
The FTI traps are often used to replace inverted bucket traps in steam heating systems: The air vent in the FTI trap allows it to discharge significantly more air than a traditional bucket trap. Important at start-up on a low-pressure steam heating system.

The Barnes & Jones float and thermostatic (F&T) steam trap, model FTI2015-3, features a 3/4" trap connection in an in-line horizontal configuration. This pattern allows steam to enter from one side of the trap, and the condensate to discharge from the same side of the trap. 2000 Series F&T traps are continuous drainage and are designed for low, medium, and high pressure steam mains and come standard with stainless steel internal parts. The FTI2015-3 is cast iron and has a 15 psi maximum operating pressure. This trap has a capacity for 1,129 pounds per hour. The traps are designed for service on heat exchange equipment where there is a need to vent air and non-condensable gases quickly. They are recommended for modulating pressures where widely varying loads are present and are a good choice for their ability to vent air at very low pressures, handle start up air loads, and operate against back pressure.

Specs

–
Size:

3/4"

Material:

Cast Iron

Stainless Steel

Max Pressure (PSI):

15

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy