Apply to be a TradeMaster!
Main product image of 60" Husky Standard Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom

60" Husky Standard Thermocouple (25-35mV)

SKU:
K16BA-60H
Rating:
(1)
Q&A:
(0)
60" Husky Standard Thermocouple (25-35mV)
Magnifying glass
Hover image to zoom
$35.19 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
60" Length

Description

–
60" Husky Standard Thermocouple (25-35mV)

The K Series Thermocouples are designed for use in standing pilot ignition systems. They are used primarily with BASO brand automatic pilot controls and pilot burners; however, many models are interchangeable with thermocouples made by other manufacturers.

Specs

–
Length (Inches):

60"

Open Circuit Output:

25 mV to 35 mV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I Will Shop at SupplyHouse again! Shipping was Fast!!

We used this in our corn dryer here on the farm. It was the exact part we needed and will get it from here again as it was cheaper than getting it from a local dealer and having them ship it to us. Thank you!!
Joe Farmer
Woodburn, IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy