| Application: | Hydronic Heating |
|---|---|
| Product Type: | Grille |
| Used With: | K120 |
| Grille Pattern: | Slotted |
| Color: | Black |
| Finish: | Baked Enamel |
| Type: | Grille |
This grille, along with all other grilles for K120 kickspace heaters, measures 24.5" x 4". Grilles for K84 units measure 20.5" x 4".
Mine was 25x4. But from what I can remember, they had small and bigger ones too? Good luck!