| Product Type: | Kit |
|---|---|
| Application: | Hydronic Heating |
| Width (Inches): | 21-15/32" |
| Used With: | FK120 |
| Width: | 21-15/32" |
| Height (Inches): | 11" |
| Color: | White |
| Finish: | Baked Enamel |
| Depth (Inches): | 14-15/32" |
| Type: | Floor Kit |
| Model: | FK120 |
Part FK42 is the floor kit without the heater. The current picture shows the heater for display purposes, but it is not included.
The floor kit is sold separately. The grill is not the same one that you use with an under cabinet mount and use to be included with the kit. I would go up on the web and pull down the installation diagram to make sure you have proper spacing between the floor joists and depth. I’d also check with the manufacturer to ensure that the K42 you have is compatible with the newer floor mount kit.