Shop RW Beckett
Main product image of AquaSmart Wireless Temperature Module for Outdoor Reset
Magnifying glass
Hover image to zoom

AquaSmart Wireless Temperature Module for Outdoor Reset

SKU:
7600WTMU
Rating:
(0)
Q&A:
(0)
AquaSmart Wireless Temperature Module for Outdoor Reset
Magnifying glass
Hover image to zoom
$260.59 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
5 Vdc

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


AquaSmart Wireless Temperature Module for Outdoor Reset

The Beckett AquaSmart Wireless Temperature Module (WTM) is a 2-part accessory for the AquaSmart boiler control. It adds outdoor reset capability to the AquaSmart control by overriding the control's built-in HeatManager algorithm when installed. The wireless feature makes installation easy by eliminating mounting location limitations for the outdoor sensor and the need to run wires outside.

Outdoor Temperature Reset (OTR) settings like reset ratio and boost have been made easier to adjust and are accessible through the AquaSmart control's backlit LCD digital display. The WTM is backwards-compatible with all existing AquaSmart controls. The WTM may provide additional fuel savings over the built-in HeatManager algorithm with the addition of a warm weather shutdown feature that can disable the low limit. It is ideal for installations with high indirect domestic hot water demands or a large water mass such as radiant in-floor heating.

    Features & Benefits
  • Wireless
  • 10-year battery life
  • 2012 compliant
  • Simple installation, no wiring
  • Location flexibility
  • Precise temperature target
  • Creates its own reset ratio
  • Warm weather shutdown
  • Wireless module & outdoor sensor are linked

Specs

–
Temperature Range:

-40°F to +150°F

Voltage:

5 Vdc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy