Apply to be a TradeMaster!
Main product image of AquaSmart Boiler Temperature Control (120 Vac) - Gas LESS Sensor
Magnifying glass
Hover image to zoom

AquaSmart Boiler Temperature Control (120 Vac) - Gas LESS Sensor

SKU:
7610B000LU
Rating:
(1)
Q&A:
(0)
AquaSmart Boiler Temperature Control (120 Vac) - Gas LESS Sensor
Magnifying glass
Hover image to zoom
$211.96 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Fuel Type
Gas
Product Highlight: Amperage
20 Amps

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


AquaSmart Boiler Temperature Control - 120Vac - Gas LESS Sensor (24 Vac burner circuit)

Introducing the new 7610 boiler control, designed and engineered by Beckett. The Beckett AquaSmart® is a universal boiler control designed for use on residential and light commercial boiler systems. All models include the option of Beckett HeatManager™ dynamic temperature reset that, when selected, provides up to 20% fuel consumption savings. The control includes a backlit LCD digital display with touch pad to easily program temperature limits, differentials, and other advanced options. The AquaSmart® also has memory storage of system history for help with diagnostic troubleshooting.

Features:
  • Beckett HeatManager dynamic temperature reset
  • Energy saving through circulator-off delay
  • Expanded wiring box for easier installation
  • Priority override for domestic hot water
  • Freeze resistance can help prevent frozen pipes
  • Temperature only and LWCO sensors available
  • Cycle history diagnostic information
  • Backlit LCD screen with programming touch pad
  • Oil and gas offerings available
  • Cold-Start compatible
  • Easy to install Wireless Outdoor Temperature Reset (optional)

Specs

–
Type:

Boiler Control

Voltage:

120v

Fuel Type:

Gas

Amperage:

20

Operating Temp Range:

-4° to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Mo

There is no sensor come with its. Part of the device. It's not good when the product discontinues and it's not included. The device is useless without the sensor.
Duy
Brockton, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy