Shop RW Beckett
Main product image of 3/4" NPT Brass Immersion Well, 2-3/16" Insulation Depth, 1-5/8" Insertion Depth
Magnifying glass
Hover image to zoom

3/4" NPT Brass Immersion Well, 2-3/16" Insulation Depth, 1-5/8" Insertion Depth

SKU:
7622TW02U
Rating:
(1)
Q&A:
(0)
3/4" NPT Brass Immersion Well, 2-3/16" Insulation Depth, 1-5/8" Insertion Depth
Magnifying glass
Hover image to zoom
$37.04 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Size
3/4"

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


3/4" NPT Brass Immersion Well, 2-3/16" Insulation Depth, 1-5/8" Insertion Depth

The 7622TW is a direct replacement for the 7600TW polymer wells. The 7622 combines the electrical isolation needed for LWCO applications with the strength and reliability of a brass and copper design. The 7622TW is rated for applications up to 250°F and 250 PSI. The 7622TW can be used with either the 7600 or the 7610 AquaSmart controls and with existing removable sensors.

The 7610 AquaSmart controls and 7622TW wells are compatible with existing 7600P (LWCO) sensors and 7600TS (Temperature Only) sensors. The 7610 is also compatible with existing 7600WTMU Wireless Temperature Reset Modules and the 7600RMU Remote Mounting Kit.

Specs

–
Product Type:

Thermowell

Connection Type:

MNPT

Size:

3/4"

Insulation Depth:

2-3/16"

Insertion Depth:

1-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality part

Used this for my boiler - works perfect. Good prices and fast shipping.
Dan
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy