Apply to be a TradeMaster!
Main product image of 7710A GeniSys Gas Control Lockout Alarm
Magnifying glass
Hover image to zoom

7710A GeniSys Gas Control Lockout Alarm

SKU:
7710AU
Rating:
(0)
Q&A:
(0)
7710A GeniSys Gas Control Lockout Alarm
Magnifying glass
Hover image to zoom
$31.68 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
5-120v

Description

–

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


Overview:

The 7710AU Gas Ignition Control Lockout Alarm is an optional accessory designed specifically for use with Beckett 7586 Gas Intermittent Pilot and Beckett 7590 Gas Power Burner controls. The alarm module provides the interface between the gas ignition control and an existing alarm panel or any alarm mechanism. When the ignition control locks out, the normally open alarm contacts close to complete the circuit to the alarm or alarm panel. The 7710AU alarm module does not supply any power to the terminals. All power for lights, buzzers, horns or alarm panels must be provided from another power source.

Features and Benefits:
  • Alarm module can be added in the field at any time
  • Can be used with either DC alarm panels or AC horns, lights and buzzers
  • Wide voltage range 5-120 V (AC or DC)
  • Easy to install - plugs directly into the com port on the 7586 or 7590 gas ignition control

Specs:
  • Alarm Module Contact Switching Current : 10 mA to 2 Amps (AC or DC) Alarm Module Switching Voltage: 5 to 120V (AC or DC)
  • Storage and Operating Temperature: -40F to +175F (-40C to +79.5C)
  • Humidity (noncondensing and non-crystalizing): 5 to 95% RH

Specs

–
Product Type:

Lockout Alarm

Voltage:

5-120v

Storage Temperature:

-40°F to 175°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy