Apply to be a TradeMaster!
Main product image of BK221TULN Neutralizer Condensate Pump w/ Safety Switch & Tubing (115V)
Magnifying glass
Hover image to zoom

BK221TULN Neutralizer Condensate Pump w/ Safety Switch & Tubing (115V)

SKU:
BK221TULN
Rating:
(0)
Q&A:
(0)
BK221TULN Neutralizer Condensate Pump w/ Safety Switch & Tubing (115V)
Magnifying glass
Hover image to zoom
$141.74 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
125 GPH
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Capacity (BTU)
500000 BTU Capacity

Description

–

Beckett BK221TULN Neutralizer Condensate Pump is the simple and easy to install solution to safely treat acidic condensate produced by high efficiency furnaces, boilers, and water heaters.


Product Features:

  • Rated for appliances up to 500,000 btu/hr
  • Easy install features: twist lock check valve, bubble level on lid, lift to test tab, heavy duty wall mounting tabs, top or side intake
  • Easy to visually check and replace pre-bagged neutralizer media
  • 1 Year warranty, class leading tank/cycle capacity
  • Max water temperature 150°F
  • Includes overflow safety switch & 20' of 3/8" ID tubing

Specs

–
Warranty:

1 Year

Max Head (Ft):

22

Capacity (BTU):

500000

Product Type:

Condensate Pump

Voltage:

115V

Flow at 1 FT Head:

125 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy