Apply to be a TradeMaster!
Main product image of In-Pan Condensate Pump (1/50 HP, 115V)
Magnifying glass
Hover image to zoom

In-Pan Condensate Pump (1/50 HP, 115V)

SKU:
IPC13A
Rating:
(10)
Q&A:
(0)
In-Pan Condensate Pump (1/50 HP, 115V)
Magnifying glass
Hover image to zoom
$119.53 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/50 HP
Product Highlight: Wattage
150, 60 Watts
Product Highlight: Amperage
0.9 Amps

Description

–
Beckett IPC13A In Pan Condensate Pump, 115V, 12 ft max lift, Submersible

Beckett’s IPC13A is a totally submersible pump with a built-in, hermetically sealed, pressure activated switch. The pump operates automatically when the water level reaches approximately 1.7 in. and turns off at 0.9 in. Because it is totally submersible this pump may be used in ANY application where automatic switching control and dependability are required. The compact size, along with high lift and quiet operation makes the IPC13A well suited for a whole range of HVAC and O.E.M. requirements.

Product Features:
  • 115V, 60 Hz, 45 Watts
  • 14 ft. max lift
  • 90 GPH @ 1 ft.
  • 3/8" O.D. Outlet
  • Thermally protected motor
  • Not oil filled
  • Automatic on/off operation

Specs

–
Shutoff Head (ft.):

12'

Wattage:

150

60

Amperage:

0.9

Horse Power:

1/50

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Exact replacement for the one that died

Replacement pump for similar item that stopped working. Note: there is no replacement tubing or pan included with the pump. Easy to hook up and get working. My only concern is that these pumps only last 3 years or so. This appears to be build exactly like the others I have owned and I expect it to have a limited lifetime as well.
VS

Most Liked Negative Review

Float Switch is Terrible

The float switch in this pump breaks, on average, every 12-18 months. I have gone through several of these pumps and have done everything I can to mitigate how often I have to replace it, including increasing the size of the condensate pan to ensure the pump doesn't switch and have to run as often. However, inevitably the float switch will either fail to turn on and the condensate pan floods, or it fails to turn off and the pump gets stuck on and overheats and completely dies. This is an awful, overpriced product that you will be forced to replace again and again.
Showing 1-10 of 10 reviews

Exact match

My old pump broke. I was able to look it up and find this one as an exact match. Saved me an expensive Plummer bill and was able to do it myself.
Mack
Washington
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House does it Everytime!

Outstanding experience, product and service.
TomF
Palm Beach Gardens
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

It works well and was easy to install on our own.
HomeOwner
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!!!

These people provide great service...and will go above and beyond to make sure that they get the product to you on the agreed timeline!!
Dave
Portland OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for the one that died

Replacement pump for similar item that stopped working. Note: there is no replacement tubing or pan included with the pump. Easy to hook up and get working. My only concern is that these pumps only last 3 years or so. This appears to be build exactly like the others I have owned and I expect it to have a limited lifetime as well.
Jbo
Portland Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a kickarse little drop and go pump

I use this when replacing valves on air handlers - just pop a tub and this guy below with a line going to a drain and there's no mess.
J -maintenance
michigan
4 years ago
Was this review helpful to you?

Float Switch is Terrible

The float switch in this pump breaks, on average, every 12-18 months. I have gone through several of these pumps and have done everything I can to mitigate how often I have to replace it, including increasing the size of the condensate pan to ensure the pump doesn't switch and have to run as often. However, inevitably the float switch will either fail to turn on and the condensate pan floods, or it fails to turn off and the pump gets stuck on and overheats and completely dies. This is an awful, overpriced product that you will be forced to replace again and again.
Andy
Oregon
5 years ago
Was this review helpful to you?

just got installed in dehumidifier,works as described,very h

just got installed in dehumidifier,works as described,very happy with unit.
Mungo
NE jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again

Works great. This was a replacement for an existing pump.
Dave
Vancouver , WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works great
Billy
Yuma,Az
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy