Apply to be a TradeMaster!
Main product image of In Pan Pump W/ Safety Switch (1/50 HP, 115V)
Magnifying glass
Hover image to zoom

In Pan Pump W/ Safety Switch (1/50 HP, 115V)

SKU:
IPC13AT
Rating:
(0)
Q&A:
(0)
In Pan Pump W/ Safety Switch (1/50 HP, 115V)
Magnifying glass
Hover image to zoom
$205.60 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/50 HP

Description

–
Beckett IPC13AT In Pan Condensate Pump-115V, 12 ft max lift, w/tank

Beckett’s IPC13A is a totally submersible pump with a built-in, hermetically sealed, pressure activated switch. The pump operates automatically when the water level reaches approximately 1.7 in. and turns off at 0.9 in. Because it is totally submersible this pump may be used in ANY application where automatic switching control and dependability are required. The compact size, along with high lift and quiet operation makes the IPC13A well suited for a whole range of HVAC and O.E.M. requirements. The "T" series includes a reservoir tank and an additional separate safety switch.

Product Features:
  • 115V, 60 Hz, 45 Watts
  • 14 ft. max lift
  • 90 GPH @ 1 ft.
  • 3/8" O.D. Outlet
  • Thermally protected motor
  • Not oil filled
  • Automatic on/off operation
  • Reservoir tank and separate overflow safety switch included
  • Clear tubing 20’ 3/8” included

Specs

–
Horse Power:

1/50

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy