Apply to be a TradeMaster!
ZoneTrol 6 Zone Relay Zone Valve and Pump Controller with Priority (75A)

ZoneTrol 6 Zone Relay Zone Valve and Pump Controller with Priority (75A)

SKU:
109408
Rating:
(0)
Q&A:
(0)
ZoneTrol 6 Zone Relay Zone Valve and Pump Controller with Priority (75A)
$422.88 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
6
Product Highlight: Amperage
75 Amps
Product Highlight: Height (Inches)
7-1/4" Height
Product Highlight: Width (Inches)
11-3/8" Width
Product Highlight: Depth
3-3/4" Depth

Description

–
Bell & Gossett Zone Valves provide economical and accurate control of hot or chilled water applications, with a choice of end connections for increased versatility and replacement capability. Available in 1/2", 3/4", and 1" line sizes, and sweat, NPT, and inverter types.

Features:
  • Allows up to 10 amps, 1/3 HP per zone
  • Selectable priority for domestic hot water
  • 30-minute built-in timer prevents house freeze-up
  • Automatic resettable fuse prevents controller overload


Specifications:
  • Amps: 75A
  • Description: 6 Zone w/ Priority
  • Model #: ZTV-6
  • Length: 3.75"
  • Width: 11.40"
  • Height: 7.25"
  • Harmonize Code: 8481.20.0020

Specs

–
Product Type:

Zone Valve

Features:

Zone Priority

Number of Zones:

6

Amperage:

75

Height (Inches):

7-1/4"

Width (Inches):

11-3/8"

Depth:

3-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy