Apply to be a TradeMaster!
Main product image of SZV-050N-4WE - 1/2" Threaded Zone Valve (4-Wire)
Magnifying glass
Hover image to zoom

SZV-050N-4WE - 1/2" Threaded Zone Valve (4-Wire)

SKU:
109506
Rating:
(0)
Q&A:
(0)
SZV-050N-4WE - 1/2" Threaded Zone Valve (4-Wire)
Magnifying glass
Hover image to zoom
$198.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The Bell & Gossett Snap Zone Valve is an on/off zone valve for residential and light commercial use. Snap Zone valves are precision engineered four wire thermoelectrically operated valves designed for heating and cooling systems.

The valve opens and closes based upon the voltages applied to the actuator. Use the Bell & Gossett Snap Zone Valves to speed installation time and reduce callback times to customers.

The actuator can be installed or removed at any angle on the adapter ring. The compact design and universality in the actuator mounting position allows for easy installation in the most difficult positions.

Features:
  • Soft close technology suppresses water hammer
  • Silent Actuator Operation
  • Internal components can be removed without having to remove unit from the system.
  • 360 Degree Actuator Installation
  • One Handed Actuator Installation

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Zone Valve

Application:

Zoning

Size:

1/2"

Connection Type:

Threaded

Material:

Brass

Voltage:

24V

Position:

Normally Closed

Hertz:

60

Operating Temp Range:

32°F to 212°F

Max Pressure (PSI):

240

Flow Capacity (Cv):

1.8

Wiring:

4-Wire

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy