Apply to be a TradeMaster!
Main product image of SZV-100S-000 - 1" Sweat Body
Magnifying glass
Hover image to zoom

SZV-100S-000 - 1" Sweat Body

SKU:
109514
Rating:
(0)
Q&A:
(0)
SZV-100S-000 - 1" Sweat Body
Magnifying glass
Hover image to zoom
$108.04 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Size
1"
Product Highlight: Material
Brass

Description

–
SZV-100S-000 - 1" Sweat Body

Note: Image may not be actual representation of item.

Specs

–
Application:

Zoning

Product Type:

Valve Body

Size:

1"

Connection Type:

Sweat

Material:

Brass

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy