Apply to be a TradeMaster!
Main product image of SZV-050N-000 - 1/2" Threaded Body
Magnifying glass
Hover image to zoom

SZV-050N-000 - 1/2" Threaded Body

SKU:
109515
Rating:
(0)
Q&A:
(0)
SZV-050N-000 - 1/2" Threaded Body
Magnifying glass
Hover image to zoom
$98.34 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1"
Product Highlight: Material
Brass

Description

–
SZV-050N-000 - 1/2" NTP Body

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Valve Body

Application:

Zoning

Size:

1"

Connection Type:

Threaded

Material:

Brass

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy