Apply to be a TradeMaster!
Main product image of 1-1/4" Inline Air Separator
Magnifying glass
Hover image to zoom

1-1/4" Inline Air Separator

SKU:
112119
Rating:
(1)
Q&A:
(2)
1-1/4" Inline Air Separator
Magnifying glass
Hover image to zoom
112119 has been discontinued
Discontinued April 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Cast Iron
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
The B&G In-Line Air Separator is specifically designed to efficiently separate air from circulating water in hydronic heating and cooling systems to assure quiet operation.
Operating Data
Maximum working pressure 175 psig (1,207 kPa)
Maximum operating temperature 300+ F (149+ C)
Construction
One piece cast iron
Sizes - 1" through 3"
Body Type: Cast Iron
Connection Type: Threaded

Specs

–
Max Pressure (PSI):

175

Product Type:

Air Eliminator

Size:

1-1/4"

Material:

Cast Iron

Application:

Heating

Max Temp (F):

300°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

A fine way to keep the air out.

I suggest to read carefully the usage guide PDF file for this product. I have a large overhead expansion tank and a Weil McLain CGi7. I added the IAS to the horizontal supply for my convector zone. The original installer did not use an IAS and the air would migrate out of the tank by mid-season. My convectors used to get air locked frequently and after installing the IAS so far this season the air is staying in the tank. I chose the larger (1 1/2") IAS to get the 3/4" air port instead of a 1/8" port only useful for bleeders. The 3/4" line runs at an upward slope all the way to the tank. This is important to do. So far, I like the performance.
Steve
Pittsburgh, PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Should this be installed on the supply or return side of the system when using an older steel (non-bladder) type expansion tank? I have 18" of pipe after the circulator pump on the supply side or a shorter, 12", run of pipe on the return. Is there a preference or significant difference to the installed location?

Asked by Eric 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Normally you would like to place the unit on the supply side, before your circulator.

Was this review helpful to you?

Q: Does this need to be installed in a certain lenght of straight pipe?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this air separator requires 18" of straight pipe before it is installed in the line. It is necessary to have a smooth/straight flow so the air bubbles in the system have time to rise towards the top of the pipe and flow through the air separator properly.

Was this review helpful to you?