Apply to be a TradeMaster!
Main product image of Model No. 107A, High Capacity Automatic Air Vent
Magnifying glass
Hover image to zoom

Model No. 107A, High Capacity Automatic Air Vent

SKU:
113076-BG
Rating:
(0)
Q&A:
(0)
Model No. 107A, High Capacity Automatic Air Vent
Magnifying glass
Hover image to zoom
$1,011.44 each
In Stock
In Stock
Get 14 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
Threaded Connection

Description

–
A rugged High Capacity Air Vent designed to purge free air from liquid systems at operating pressure up to 150 psig. The Model 107A Air Vent has cast iron body and bonnet, with stainless steel, brass and EPDM internal components and is suitable for a maximum operating temperature of 250°F. The Air Vent has a 3/4" FNPT inlet and 3/8" FNPT outlet.

Specs

–
Inlet Size:

3/4"

Outlet Size:

3/8"

Connection Type:

Threaded

Thread Type:

Female

Max Temp (F):

250°F

Max Pressure (PSI):

150

Height:

9-5/8"

Width (Inches):

4-1/2"

Material:

Cast Iron

Internals:

Non-Ferrous

Product Type:

Automatic Air Vent

Body Pattern:

Straight

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy