Apply to be a TradeMaster!
Main product image of D-200, Series D 110 Gallon ASME Diaphragm Tank
Magnifying glass
Hover image to zoom

D-200, Series D 110 Gallon ASME Diaphragm Tank

SKU:
116307
Rating:
(0)
Q&A:
(0)
D-200, Series D 110 Gallon ASME Diaphragm Tank
Magnifying glass
Hover image to zoom
$6,265.33 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
110 Gallons

Description

–
Series D expansion tanks are ASME rated pre-charged diaphragm-type pressure vessels. The Series D tank is designed to absorb the expansion forces of heating/cooling system water while maintaining proper system pressurization under varying operating conditions. The heavy duty diaphragm separates system water from the tank air charge thereby eliminating waterlogging problems.

Specs

–
Tank Volume:

110 Gallons

Max Accepted Volume:

34 Gallons

Max. Working Pressure:

125 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy