Apply to be a TradeMaster!
Main product image of D-60, 33.6 Gallon ASME Expansion Tank
Magnifying glass
Hover image to zoom

D-60, 33.6 Gallon ASME Expansion Tank

SKU:
116503
Rating:
(0)
Q&A:
(0)
D-60, 33.6 Gallon ASME Expansion Tank
Magnifying glass
Hover image to zoom
116503 has been discontinued
Discontinued February 1, 2023
This product has been discontinued.

Product Highlights

–
Product Highlight: Tank Volume
33.6 Gallons

Description

–
Series D expansion tanks are ASME rated pre-charged diaphragm-type pressure vessels. The Series D tank is designed to absorb the expansion forces of heating/cooling system water while maintaining proper system pressurization under varying operating conditions. The heavy duty diaphragm separates system water from the tank air charge thereby eliminating waterlogging problems.

Specs

–
Tank Volume:

33.6 Gallons

Max Accepted Volume:

11.3 Gallons

Max. Working Pressure:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm