Apply to be a TradeMaster!
Main product image of RO-5 Readout Meter
Magnifying glass
Hover image to zoom
RO-5 Readout Meter
Magnifying glass
Hover image to zoom
$3,209.13 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
12-1/4"
Product Highlight: Width (Inches)
7" Width
Product Highlight: Height (Inches)
6" Height

Description

–
B&G Readout Kits are designed for use with B&G Circuit Setter Balance Valves, Circuit Sensor Flow Meters and Triple Duty Valves. They may also be used to check differential pressures across other system components including B&G pumps, Suction Diffusers, strainers, coils, etc. All readout kits feature full overrange protection and are equipped with hoses, readout probes, carrying case and Circuit Setter Balance Valve calculator

Specs

–
Hose Length:

5'

Reading Range:

0-25 Feet

Length:

12-1/4"

Width (Inches):

7"

Height (Inches):

6"

Max Operating Pressure:

250 psig

Max Operating Temp:

235°F

Product Type:

Readout Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy