Apply to be a TradeMaster!
Main product image of CB-4 Circuit Setter Balance Valve, 4" (Flanged)
Magnifying glass
Hover image to zoom

CB-4 Circuit Setter Balance Valve, 4" (Flanged)

SKU:
117035
Rating:
(2)
Q&A:
(0)
CB-4 Circuit Setter Balance Valve, 4" (Flanged)
Magnifying glass
Hover image to zoom
$1,375.57 each
Out of Stock
Out of Stock
Get it Wed, Nov 11 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
A balance valve, a flow meter, a drip tight service valve. Designed, manufactured and tested to provide cost savings advantages of pre-set proportional balance. This system balance method, developed by Bell & Gossett, assures optimum system flow balance at minimum operating horse power. Each valve is a three function precision instrument providing flow balance, flow metering and shut-off.

Features:
  • Optimize the operating performance of HVAC systems
  • Safe energy, saves time and increases comfort
  • Accurate fluid flow control
  • Pre-balanced design capability
  • Positive shut-off
  • Memory stop indicator
  • Integral valved readout ports
  • Permits draining of terminal units without draining circuit piping

Specs

–
Size:

4"

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Prices

The price for the item was great.
Jr
Queen, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and timely delivery.

The price was better than the completion. The package was received on time per schedule.
Sam
Garner NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?