Apply to be a TradeMaster!
Main product image of OP-2 1/2A Circuit Sensor Flow Meter, 2-1/2"
Magnifying glass
Hover image to zoom

OP-2 1/2A Circuit Sensor Flow Meter, 2-1/2"

SKU:
117050
Rating:
(0)
Q&A:
(0)
OP-2 1/2A Circuit Sensor Flow Meter, 2-1/2"
Magnifying glass
Hover image to zoom
$275.08 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2-1/2"
Product Highlight: Max Flow (GPM)
80 MAX GPM
Product Highlight: Length
6 1/4
Product Highlight: Width (Inches)
5-1/16" Width
Product Highlight: Depth (Inches)
1-1/2" Depth

Description

The B&G Circuit Sensor Flow Meter is a precision machined wafer-type orifice insert that is installed between standard 125, 150, 250 or 300 psi ANSI flanges, to monitor system flow with a minimum friction head loss. System flow is determined by obtaining a differential pressure across the flow meter orifice by sensing upstream and downstream pressures through the readout valves, then referring to the calibrated nameplate for the corresponding flow.

Specs

Size:

2-1/2"

Flow Range (GPM):

27-80

Max Flow (GPM):

80

Min Flow (GPM):

27 GPM

Length:

6 1/4

Width (Inches):

5-1/16"

Depth (Inches):

1-1/2"

Pipe Size:

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy