Apply to be a TradeMaster!
Main product image of OP-6A Circuit Sensor Flow Meter, 6"
Magnifying glass
Hover image to zoom
OP-6A Circuit Sensor Flow Meter, 6"
Magnifying glass
Hover image to zoom
$415.20 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Max Flow (GPM)
850 MAX GPM
Product Highlight: Length
11-1/8
Product Highlight: Width (Inches)
9-13/16" Width
Product Highlight: Depth (Inches)
1-1/2" Depth

Description

–
The B&G Circuit Sensor Flow Meter is a precision machined wafer-type orifice insert that is installed between standard 125, 150, 250 or 300 psi ANSI flanges, to monitor system flow with a minimum friction head loss. System flow is determined by obtaining a differential pressure across the flow meter orifice by sensing upstream and downstream pressures through the readout valves, then referring to the calibrated nameplate for the corresponding flow.

Specs

–
Size:

6"

Flow Range (GPM):

283-850

Max Flow (GPM):

850

Min Flow (GPM):

283 GPM

Length:

11-1/8

Width (Inches):

9-13/16"

Depth (Inches):

1-1/2"

Pipe Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Good morning, Does the OP-6A unit come with calibration certs? Thank you, Ed

Asked by Ed 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The flow meter shall be furnished with a calibrated nameplate detailing its flow range through a range of differential head pressures.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy