Apply to be a TradeMaster!
Main product image of OP-10A Circuit Sensor Flow Meter, 10"
Magnifying glass
Hover image to zoom
OP-10A Circuit Sensor Flow Meter, 10"
Magnifying glass
Hover image to zoom
$1,390.81 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Max Flow (GPM)
2450 MAX GPM
Product Highlight: Length (Inches)
15-7/8" Length
Product Highlight: Width (Inches)
14-3/16" Width
Product Highlight: Depth (Inches)
1-1/2" Depth

Description

–
The B&G Circuit Sensor Flow Meter is a precision machined wafer-type orifice insert that is installed between standard 125, 150, 250 or 300 psi ANSI flanges, to monitor system flow with a minimum friction head loss. System flow is determined by obtaining a differential pressure across the flow meter orifice by sensing upstream and downstream pressures through the readout valves, then referring to the calibrated nameplate for the corresponding flow.

Specs

–
Size:

10"

Flow Range (GPM):

817-2450

Min Flow (GPM):

817 GPM

Max Flow (GPM):

2450

Length (Inches):

15-7/8"

Width (Inches):

14-3/16"

Depth (Inches):

1-1/2"

Pipe Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy