Apply to be a TradeMaster!
Main product image of CB-2 1/2 Circuit Setter Balance Valve, 2-1/2" (NPT)
Magnifying glass
Hover image to zoom

CB-2 1/2 Circuit Setter Balance Valve, 2-1/2" (NPT)

SKU:
117106LF
Rating:
(0)
Q&A:
(0)
CB-2 1/2 Circuit Setter Balance Valve, 2-1/2" (NPT)
Magnifying glass
Hover image to zoom
$689.59 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Threaded Connection

Description

–
This is the lead free model

A balance valve, a flow meter, a drip tight service valve. Designed, manufactured and tested to provide cost savings advantages of pre-set proportional balance. This system balance method, developed by Bell & Gossett, assures optimum system flow balance at minimum operating horse power. Each valve is a three function precision instrument providing flow balance, flow metering and shut-off.

Features:
  • Optimize the operating performance of HVAC systems
  • Safe energy, saves time and increases comfort
  • Accurate fluid flow control
  • Pre-balanced design capability
  • Positive shut-off
  • Memory stop indicator
  • Integral valved readout ports
  • Permits draining of terminal units without draining circuit piping

Specs

–
Size:

2-1/2"

Connection Type:

Threaded

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy