Apply to be a TradeMaster!
Main product image of RF-1/2S Circuit Setter Balance Valve, 1/2" (Sweat)
Magnifying glass
Hover image to zoom

RF-1/2S Circuit Setter Balance Valve, 1/2" (Sweat)

SKU:
117410LF
Rating:
(0)
Q&A:
(0)
RF-1/2S Circuit Setter Balance Valve, 1/2" (Sweat)
Magnifying glass
Hover image to zoom
$140.08 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection

Description

–
This is the lead free model

The Circuit Setter Model RF calibrated balance valve is designed specifically for pre-set or proportional system balance for use with terminal and fan coil units. This system balance method, developed by B&G, assures optimum system flow balance at minimum pump operating horsepower. Terminal unit balance valves can be simply pre-set using the B&G Circuit Setter Model RF Curves and the system piping plan. With this procedure, system balance and start-up time is reduced dramatically.

Specs

–
Size:

1/2"

Connection Type:

Sweat

Operating Limit:

200 psig @ 250°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy