Apply to be a TradeMaster!
Main product image of Series 1531 Pump, Model 1- 1/2 BC, BF, 5 HP, 1800 RPM, 9.5" Impeller, Standard Seal, BG Choice, ODP, Energy Efficient, 208-230/460/3/60 Motor
Magnifying glass
Hover image to zoom

Series 1531 Pump, Model 1- 1/2 BC, BF, 5 HP, 1800 RPM, 9.5" Impeller, Standard Seal, BG Choice, ODP, Energy Efficient, 208-230/460/3/60 Motor

SKU:
1531-1-1/2BC
Rating:
(0)
Q&A:
(0)
Series 1531 Pump, Model 1- 1/2 BC, BF, 5 HP, 1800 RPM, 9.5" Impeller, Standard Seal, BG Choice, ODP, Energy Efficient, 208-230/460/3/60 Motor
Magnifying glass
Hover image to zoom
1531-1-1/2BC has been discontinued
Discontinued September 9, 2014
This product has been discontinued.

Product Highlights

Product Highlight: Horse Power
5 HP
Product Highlight: RPM
1800 RPM

Description

Standard Design Features
  • Self-flushing mechanical seals ensure maximum seal face lubrication, heat dissipation and debris removal without vulnerable, external flush tubing. As much as 25 percent of the total pump flow continuously flushes the seal faces.
  • Back pull-out design allows one service tech ease of maintenance.
  • Aluminum bronze shaft sleeve construction is standard. Special sealing between the sleeve and shaft prevents corrosion of the shaft by the pumped fluid.
  • Enclosed, balanced impeller for quiet, vibration free performance. Impellers are precision fitted to the shaft and positively locked with a shaft key.
  • Heavy duty cast iron volute construction for 175 PSI working pressure.
  • Jacking bolts provide ease of volute disassembly.
  • Gauge tappings on the suction and discharge flanges along with volute vent and drain tappings are standard.
  • Hydrostatic testing of each pump is standard.

Specs

Type:

Pump

Horse Power:

5

RPM:

1800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm