Apply to be a TradeMaster!
PTA-20V, 8 Gallon ASME Expansion Tank (Lead Free)

PTA-20V, 8 Gallon ASME Expansion Tank (Lead Free)

SKU:
1BN348LF
Rating:
(0)
Q&A:
(0)
PTA-20V, 8 Gallon ASME Expansion Tank (Lead Free)
$2,982.05 each
In Stock
In Stock
Get 5 Thu, Dec 10 - Tue, Dec 15

Lift Gate

–
This product weighs 34 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
8 Gallons
Product Highlight: Height (Inches)
21" Height
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Lead Free
Yes

Description

–
The Series PTA expansion tank is an ASME constructed vessel designed to absorb the forces of expanding water and protect the domestic water system from pressure build up. PTA-5 through PT-210V are bladder tanks that have a FDA approved polypropylene liner and butyl diaphragm that isolate the water from the steel shell.

Specifications:
  • Maximum Working Pressure: 150 PSI (1035 kPa)
  • Maximum Operating Temperature: 240ºF (116ºC)
  • Materials: Polypropylene Liner, Butyl Diaphragm, Steel Shell, Stainless Steel System Connection
  • Factory Precharge: 40 PSI (276 kPa)

Specs

–
Tank Volume:

8 Gallons

Max Accepted Volume:

5.3 Gallons

Max. Working Pressure:

150 psi

Height (Inches):

21"

Diameter (Inches):

12"

Weight (lbs):

34 lbs

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy