Apply to be a TradeMaster!
Main product image of LS Condensate Removal Pump (100-140V, 1.98 GPM)
Magnifying glass
Hover image to zoom

LS Condensate Removal Pump (100-140V, 1.98 GPM)

SKU:
6098B0000
Rating:
(1)
Q&A:
(0)
LS Condensate Removal Pump (100-140V, 1.98 GPM)
Magnifying glass
Hover image to zoom
6098B0000 has been discontinued
Discontinued July 21, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
140v, 100V
Product Highlight: Max Flow (GPM)
1.98 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
ABS
Product Highlight: Amperage
0.2 Amps
Product Highlight: Tank Volume
0.184 Gallons

Description

The LS condensate removal pump is an energy efficient lifting station that uses permanent magnet, ECM (electronically commutated motor) technology. The LS condensate removal pumps are designed specifically for use in applications where the removal of condensate fluid is not possible.

The condensate pump LS saves energy, has a very low noise level and virtually guarantees trouble free operation.

Features:
  • Condensate removal for condensing boilers and air conditioning/cooling systems
  • Drains condensate into a pressure hose and a control which starts and stops the pump
  • Indicator lights showing status of the unit
  • Alarm relay if there is a problem
  • Long, quiet operation
  • Small footprint
  • Low energy consumption
  • Resistant to blockage
  • Easy and ready to install
  • Fully automatic

Specs

Material:

ABS

Max Pressure (PSI):

150

Max Operating Temp:

140°F

Phase:

1

Voltage:

140v

100V

Amperage:

0.2

Power Consumption:

20W

Tank Volume:

0.184 Gallons

Usable Volume:

0.132 Gallons

Noise Level (dBA):

46

Max Flow (GPM):

1.98

Max. Pump Head:

14.9"

Min Ambient Temp (°F):

Non-Freezing

Dimensions:

8.46" x 8.46" x 7.09"

Weight (lbs):

3.5 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great condensate pump

The pump itself is very small, extremely quiet and energy efficient. The mounting bracket supplied is great for attaching to the side of my condensing boiler. Overall the unit is very well designed and engineered. Product is very pricey and there's no replacement parts available (e.g. check ball fitting) otherwise I'd give it 5 stars.
KD
Boston, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?